15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Foot Bracket, 20mm Bore

SPEEDAIRE| Zoro #: G1665955| Mfr #: 5VHR8

$13.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665955 Mfr #: 5VHR8
Fits: 5TLY1 to 5TLY7, 5VGX6 to 5VGY2Bore Dia. (In.): 20mm
Mount Type: Foot BracketMaterial: Stainless Steel
Item: Foot BracketIncludes: Brackets
Dimension C (In.): 3mmDimension B (In.): 18mm
Dimension A (In.): 22mmCountry of Origin (subject to change): United States

Product Description

Foot Bracket, 20mm Bore

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.