Foot Bracket, 25mm Bore

SPEEDAIRE| Zoro #: G1282854| Mfr #: 5VHR9

$12.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282854 Mfr #: 5VHR9
Fits: 5TLY8 to 5TLZ6, 5VGY3 to 5VGZ1Item: Foot Bracket
Includes: BracketsDimension C (In.): 3mm
Dimension B (In.): 22mmDimension A (In.): 22mm
Bore Dia. (In.): 25mmMount Type: Foot Bracket
Material: stainless steelCountry of Origin (subject to change): United States

Product Description

Foot Bracket,25mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.