Foot Bracket, 3/4 In single-acting Bore

SPEEDAIRE| Zoro #: G0901196| Mfr #: NCM075-19-51046

$2.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901196 Mfr #: NCM075-19-51046
Material: Plated SteelIncludes: Bracket
Mount Type: Foot BracketItem: Foot Bracket
Fits: 5TGG0 to 5TGG2Dimension C (In.): 1.36
Dimension B (In.): 0.81Dimension A (In.): 1.89
Bore Dia. (In.): 3/4 single-actingCountry of Origin (subject to change): Japan

Product Description

Foot Bracket,3/4 In single-acting Bore
Save 15%. Sign up for Z-mail.