20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Foot Bracket, 40mm Bore

SPEEDAIRE| Zoro #: G2195523| Mfr #: 5VHT1

$16.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195523 Mfr #: 5VHT1
Fits: 5TMA6 to 5TMC4, 5VHA1 to 5VHA9Dimension A (In.): 23mm
Bore Dia. (In.): 40mmMount Type: Foot Bracket
Material: Stainless SteelItem: Foot Bracket
Includes: BracketsDimension C (In.): 3mm
Dimension B (In.): 27mmCountry of Origin (subject to change): United States

Product Description

Foot Bracket, 40mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.