Foot Bracket, 50mm Bore

SPEEDAIRE |Zoro #: G1165211|Mfr #: 5TJR8

$7.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1165211 Mfr #: 5TJR8
Includes: Foot Bracket, ScrewsMaterial: Anodized Aluminum
Item: Foot BracketMount Type: Foot Bracket
Fits: 5TJK6 to 5TJN4Dimension C (In.): 1.62
Dimension B (In.): 3.12Dimension A (In.): 2.84
Bore Dia. (In.): 50mmCountry of Origin (subject to change): United States

Product Description

Foot Bracket, 50mm Bore

Product Reviews

Save 15% when you sign up for Z-mail.