Foot Bracket, 50mm Bore

SPEEDAIRE| Zoro #: G1992322| Mfr #: CG-L050SUS

$17.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992322 Mfr #: CG-L050SUS
Fits: 5TMC5 to 5VGJ8, 5VHC0 to 5VHC8Dimension C (In.): 4mm
Dimension B (In.): 37mmDimension A (In.): 33mm
Bore Dia. (In.): 50mmMount Type: Foot Bracket
Material: stainless steelItem: Foot Bracket
Includes: BracketsCountry of Origin (subject to change): United States

Product Description

Foot Bracket,50mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.