20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Foot Bracket, 7/16 In, 9/16 In Bore

SPEEDAIRE| Zoro #: G1185615| Mfr #: 5THN9

$4.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185615 Mfr #: 5THN9
Includes: BracketMaterial: Plated Steel
Item: Foot BracketMount Type: Foot Bracket
Fits: 5TFV4 to 5TFX7, 5TGW7 to 5TGZ0Dimension C (In.): 0.83
Dimension B (In.): 0.56Dimension A (In.): 1.38
Bore Dia. (In.): 7/16, 9/16Country of Origin (subject to change): United States

Product Description

Foot Bracket,7/16 In, 9/16 In Bore

Product Reviews

Save 15%. Sign up for Z-mail.