Foot/Flange Bracket, 40mm Bore

SPEEDAIRE| Zoro #: G1363415| Mfr #: C76F40B

$46.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363415 Mfr #: C76F40B
Fits: 5TLL6 to 5TLN6, 5TLP8 to 5TLR8, 5TLU0 to 5TLV0, 5TLW2 to 5TLX2Bore Dia. (In.): 40mm
Dimension C (In.): 5mmDimension B (In.): 58mm
Dimension A (In.): 80mmMount Type: Foot/Flange Bracket
Material: Plated SteelItem: Foot/Flange Bracket
Includes: Foot/Flange BracketCountry of Origin (subject to change): Italy

Product Description

Foot/Flange Bracket,40mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.