FRL, 3/8 In. NPT, 51 cfm, 250 psi

SPEEDAIRE| Zoro #: G2461453| Mfr #: 7D698

$170.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461453 Mfr #: 7D698
Drain Type: ManualFilter Rating: 5 micron
Item: Filter/Regulator/LubricatorNumber of Pieces: 3
Adjustment Range: 5 to 150 psiIncludes: Mounting Brackets and Pressure Gauge
Pipe Size: 3/8" NPTOverall Width: 6.46"
Overall Height: 7.46"Max. Temp.: 150 Degrees F
Max. Flow: 51 cfmBowl Material: Metal with Sight Glass
Bowl Size: 2.2 oz.Max. Pressure: 250 psi
Country of Origin (subject to change): Mexico

Product Description

Filter/Regulator/Lubricator, Pipe Size 3/8 In. NPT, Max. Flow 51 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Adjustment Range 5 to 150 psi, Max. Temp. 150 Degrees F, Bowl Size 2.2 oz., Bowl Material Metal with Sight Glass, Manual Drain Type, Overall Height 7.46 In., Overall Width 6.46 In., Includes Mounting Brackets and Pressure Gauge

Product Reviews

Save 15%. Sign up for Z-mail.