BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gas Air Compressor, 9.0 HP, 17.5 CFM Max

SPEEDAIRE| Zoro #: G1006792| Mfr #: 2YJ61

$1861.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Splash LubricatedMax. Pressure: 175 psiTank Size: 8 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006792 Mfr #: 2YJ61
Lubrication Type: Splash LubricatedMax. Pressure: 175 psi
Tank Size: 8 gal.Avg. Pump Life: 2000 hr.
Overall Length: 44"Number of Stages: 2
Pump Oil Capacity: 24.7 oz.Overall Width: 26"
Engine Oil Capacity: 37 oz.Pump RPM: 864
Includes: Solid Steel Axles and 3/8" Steel Frame Assembly, 14 Gauge Belt Guard and Fully Pneumatic TiresHP: 9.0
Weight: 288 lb.Free Air CFM @ 90 PSI: 18.3
Item: Portable Gas Air CompressorStyle: Wheelbarrow
(F)NPT Outlet: 3/8"Tank Type: Twin
Engine Brand: Honda OHV GX Gas with Low Oil ShutoffOverall Height: 33"
Free Air CFM @ Max. Pressure: 17.5Country of Origin (subject to change): United States

Description

Portable Gas Air Compressor, Tank Style - Air Compressor Wheelbarrow, Engine HP - Air Compressor 9.0, Engine Brand - Air Compressor Honda, Number of Stages - Air Compressor 2, Tank Size - Air Compressor 8.0 gal., Free Air CFM @ 90 PSI - Air Compressor 18.3, Max. Pressure - Air Compressor 175 psi, (F)NPT Outlet 3/8 In., Item - Air Compressor Portable Air Compressor, Lubrication Type - Air compressor Splash Lubricated, Weight - Air Compressor 288 lb., Fuel Type - Engine Gasoline

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews