Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Gasket Kit, Manifold, ISO 2

SPEEDAIRE| Zoro #: G0740074| Mfr #: 3FZY5

$10.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gasket KitFor Use With: 5599-1 or 5599-2 Manifolds, ISO Size 2Function: Replacement Manifold Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740074 Mfr #: 3FZY5
Item: Gasket KitFor Use With: 5599-1 or 5599-2 Manifolds, ISO Size 2
Function: Replacement Manifold GasketCountry of Origin (subject to change): Taiwan, Province of China

Description

Gasket Kit, For Use With 5599-1 or 5599-2 Manifolds ISO Size 2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews