Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, GP Filter, Mcrgls, 1765 cfm
  • Zoro #: G0289110
  • Mfr #: 38XR62
$158.71
  • Flow Rate: 1765 cfm
  • Item - Air Filter Elements: General Purpose Filter Element
  • Type: General Purpose Filter
See full product details
This item ships free.

Speedaire #38XR62 Specifications

  • Zoro #: G0289110
  • Mfr #: 38XR62
Flow Rate: 1765 cfm Item - Air Filter Elements: General Purpose Filter Element
Type: General Purpose Filter Media Type: Microglass
For Use with Stock Number: 38XT64 Item: Filter Element
Microns: 1 Max. Temp. (F): 176 Degrees
For Removal Of: Oil, Oil Vapor, Particles, Water Media Type - Air Treatment: Microglass
Filter Rating - Air Treatment: 1 micron Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 1 micron, For Use with Stock Number 38XT64, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XR62