Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, GP Filter, Mcrglss, 940 cfm
  • Zoro #: G0289095
  • Mfr #: 38XR66
$146.84
  • Type: General Purpose Filter
  • Filter Rating - Air Treatment: 1 micron
  • Item - Air Filter Elements: General Purpose Filter Element
See full product details
This item ships free.

Speedaire #38XR66 Specifications

  • Zoro #: G0289095
  • Mfr #: 38XR66
Type: General Purpose Filter Filter Rating - Air Treatment: 1 micron
Item - Air Filter Elements: General Purpose Filter Element Max. Temp. (F): 176 Degrees
Media Type - Air Treatment: Microglass For Removal Of: Oil, Oil Vapor, Particles, Water
Item: Filter Element Media Type: Microglass
Microns: 1 Flow Rate: 940 cfm
For Use with Stock Number: 38XT62 Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 1 micron, For Use with Stock Number 38XT62, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XR66