Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, GP Filter, Mcrglass, 42 cfm
  • Zoro #: G0289040
  • Mfr #: 38XR74
$55.12
  • Media Type - Air Treatment: Microglass
  • Item - Air Filter Elements: General Purpose Filter Element
  • Media Type: Microglass
See full product details
This item ships free.

Speedaire #38XR74 Specifications

  • Zoro #: G0289040
  • Mfr #: 38XR74
Media Type - Air Treatment: Microglass Item - Air Filter Elements: General Purpose Filter Element
Media Type: Microglass Filter Rating - Air Treatment: 1 micron
For Removal Of: Oil, Oil Vapor, Particles, Water Type: General Purpose Filter
Item: Filter Element For Use with Stock Number: 38XT34
Flow Rate: 42 cfm Max. Temp. (F): 176 Degrees
Microns: 1 Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 1 micron, For Use with Stock Number 38XT34, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XR74