Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, GP Filter, Mcrglss, 350 cfm
  • Zoro #: G0288815
  • Mfr #: 38XT66
$103.33
  • Type: General Purpose Filter
  • Media Type: Microglass
  • Filter Rating - Air Treatment: 1 micron
See full product details
This item ships free.

Speedaire #38XT66 Specifications

  • Zoro #: G0288815
  • Mfr #: 38XT66
Type: General Purpose Filter Media Type: Microglass
Filter Rating - Air Treatment: 1 micron Flow Rate: 350 cfm
For Use with Stock Number: 38XT04 Item: Filter Element
Media Type - Air Treatment: Microglass Item - Air Filter Elements: General Purpose Filter Element
For Removal Of: Oil, Oil Vapor, Particles, Water Microns: 1
Max. Temp. (F): 176 Degrees Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 1 micron, For Use with Stock Number 38XT04, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XT66