20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Gripper, Angular, Steel Finger

SPEEDAIRE| Zoro #: G0418101| Mfr #: 5PFL1

$189.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418101 Mfr #: 5PFL1
Item: GripperType: Angular
Internal Holding Force LBF @ 72 PSI: 9.01External Holding Force LBF @ 72 PSI: 6.66
Open Width: 28 DegreesClosed Width: 6 Degrees
Operating Temp. Range: -20 Degrees to 180 Degrees FMaximum Pressure: 150 PSI
Port Size: 10-32Body Material: Aluminum
Finger Material: SteelWidth: 0.9
Height: 0.9Dimension C: 0.9
Dimension B: 0.9Length: 1.954
Country of Origin (subject to change): United States

Product Description

Gripper, Angular, Internal Holding Force LBF @ 72 PSI 9.012, External Holding Force LBF @ 72 PSI 6.661, Open Width 28 Degrees , Closed Width 6 Degrees , Operating Temp. Range -20 Degrees to 180 Degrees F, Maximum Pressure 150 PSI, Port Size 10-32, Body Material Aluminum, Finger Material Steel, Length 1.954, Width 0.9, Height 0.9

Product Reviews

Save 15%. Sign up for Z-mail.