KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gripper, Angular, Steel Finger

SPEEDAIRE| Zoro #: G1777781| Mfr #: 5PFL2

$246.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
External Holding Force LBF @ 72 PSI: 16.82
Width: 1.4
Dimension C: 1.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777781 Mfr #: 5PFL2
External Holding Force LBF @ 72 PSI: 16.82Width: 1.4
Dimension C: 1.4Finger Material: Steel
Open Width: 28 DegreesOperating Temp. Range: -20 Degrees to 180 Degrees F
Height: 1.4Port Size: 10-32
Dimension B: 1.4Body Material: Aluminum
Maximum Pressure: 150 psiLength: 2.55
Type: AngularClosed Width: 6 Degrees
Internal Holding Force LBF @ 72 PSI: 20.59Item: Gripper
Country of Origin (subject to change): United States

Description

Gripper, Angular, Internal Holding Force LBF @ 72 PSI 20.590, External Holding Force LBF @ 72 PSI 16.820, Open Width 28 Degrees , Closed Width 6 Degrees , Operating Temp. Range -20 Degrees to 180 Degrees F, Maximum Pressure 150 PSI, Port Size 10-32, Body Material Aluminum, Finger Material Steel, Length 2.55, Width 1.4, Height 1.4

Reviews