20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Gripper, Angular, Steel Finger

SPEEDAIRE| Zoro #: G1988646| Mfr #: 5PFL3

$320.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988646 Mfr #: 5PFL3
Item: GripperType: Angular
Internal Holding Force LBF @ 72 PSI: 39.38External Holding Force LBF @ 72 PSI: 29.30
Open Width: 28 DegreesClosed Width: 6 Degrees
Operating Temp. Range: -20 Degrees to 180 Degrees FMaximum Pressure: 150 PSI
Port Size: 1/8 NPTBody Material: Aluminum
Finger Material: SteelWidth: 1.938
Height: 1.938Dimension B: 1.938
Length: 3.469Dimension C: 1.938
Country of Origin (subject to change): United States

Product Description

Gripper, Angular, Internal Holding Force LBF @ 72 PSI 39.383, External Holding Force LBF @ 72 PSI 29.300, Open Width 28 Degrees , Closed Width 6 Degrees , Operating Temp. Range -20 Degrees to 180 Degrees F, Maximum Pressure 150 PSI, Port Size 1/8 NPT, Body Material Aluminum, Finger Material Steel, Length 3.469, Width 1.938, Height 1.938

Product Reviews

Save 15%. Sign up for Z-mail.