Gripper, Parallel, Hardened Steel Finger

SPEEDAIRE| Zoro #: G0849274| Mfr #: 5PFK9

$366.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849274 Mfr #: 5PFK9
Item: GripperType: Parallel
Internal Holding Force LBF @ 72 PSI: 18.00External Holding Force LBF @ 72 PSI: 15.12
Open Width: .915Closed Width: .581
Opening/Closing Stroke: .394Max. Operating Frequency: N/A
Operating Temp. Range: -20 Degrees to 180 Degrees FMaximum Pressure: 150 PSI
Port Size: 10-32Body Material: Aluminum
Finger Material: Hardened SteelWidth: 1.496
Height: 1.496Dimension B: 1.496
Length: 3.285Dimension C: 1.496
Country of Origin (subject to change): United States

Product Description

Gripper, Parallel, Internal Holding Force LBF @ 72 PSI 18, External Holding Force LBF @ 72 PSI 15.12, Open Width .915, Closed Width .581, Operating Temp. Range -20 Degrees to 180 Degrees F, Maximum Pressure 150 PSI, Opening/Closing Stroke .394, Max. Operating Frequency N/A, Port Size 10-32, Aluminum Body Material, Hardened Steel Finger Material, Length 3.285, Width 1.496, Height 1.496

Product Reviews

Save 15%. Sign up for Z-mail.