1/4" ID x 50 ft Nitrile Coupled Air Hose 250 PSI RD

SPEEDAIRE| Zoro #: G2293112| Mfr #: 2Z010

$39.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Nitrile Oil Resistant
Coupled Assembly / Bulk: Coupled Assembly
Safety Factor: 4:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293112 Mfr #: 2Z010
Cover Material: Nitrile Oil ResistantCoupled Assembly / Bulk: Coupled Assembly
Safety Factor: 4:1Pneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Inside Dia.: 1/4"Pneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Product Group: Air HoseTube Material: Nitrile Oil Resistant
Pneumatic Hose Color: RedHose Media: Air, Mild Chemicals, Water
Outside Dia.: 0.500"Item: Air Hose
Pneumatic Hose Thread Type: (M)NPTCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 250 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.500 In., Coupled Assembly, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews