KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" ID x 50 ft Coupled Air Hose 200 PSI BK

SPEEDAIRE| Zoro #: G1810347| Mfr #: 3JT65

$29.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 1/4"
Item: Air Hose
Outside Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810347 Mfr #: 3JT65
Pneumatic Hose Fitting Size: 1/4"Item: Air Hose
Outside Dia.: 0.500"Pneumatic Hose Length: 50 ft.
Pneumatic Hose Thread Type: (M)NPTCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Max. Pressure: 200 psiPneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Product Group: Air HoseSafety Factor: 4:1
Pneumatic Hose Inside Dia.: 1/4"Hose Media: Air, Mild Chemicals, Water
Cover Material: EPDMPneumatic Hose Color: Black
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 200 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.500 In., Coupled Assembly, Safety Factor 4:1, Cover Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews