Skip to Main Content
customer-service Help
Speedaire

Hose Mender, 1/4 In Barb, Aluminum

Speedaire Hose Mender, 1/4 In Barb, Aluminum 30E639
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.37
  • Item: Barbed Hose Mender
  • Max. Pressure: 300 psi
  • Material: Aluminum
See full product details
Orders over $75 ship free.
Total: $1.37

Speedaire #30E639 Specifications

  • Item: Barbed Hose Mender
  • Max. Pressure: 300 psi
  • Material: Aluminum
  • For Hose I.D.: 1/4 in
  • Fitting Style: Straight
  • Hose Fitting A Gender: Male
  • Fitting Connection Type: Hose Barb x Hose Barb
  • Hose Fitting B Size: 1/4 in
  • Hose Fitting B Connection Type: Hose Barb
  • Hose Fitting B Gender: Male
  • Hose Fitting A Connection Type: Hose Barb
  • Hose Fitting A Size: 1/4 in
  • Fitting Movement: Rigid
  • Reusable: No
  • Fitting Material: Aluminum x Aluminum
  • Material Grade: 6061
  • Barb Size: 1/4 in
  • Max. Working Pressure @ 70 F: 300 psi
  • Fitting Shape: Straight
  • Fitting Size: 1/4 in x 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Barbed Hose Mender, For Hose I.D. 1/4 in, 300 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Aluminum x Aluminum, 6061, Rigid, Fitting Shape Straight, Reusable No

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Speedaire #30E639