Hose Reel, 1/2", 100 ft, 300 psi

SPEEDAIRE| Zoro #: G1931876| Mfr #: 6WA74

$476.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931876 Mfr #: 6WA74
Overall Width: 12"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"Mounting: Floor
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: CopperBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Material: Rubber
Hose Length: 100 ft.Seal Type: Viton(R)
Includes: rubber HoseOverall Length: 26-3/16"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 300 psiHose Included: yes
Hose Ends: 1/2" (F)NPT x 1/2" (M)NPTMax. Temp.: 210 Degrees F
Finish - Hose Reels: Powder CoatedHose Outlet: 1/2" (M)NPT
Overall Height: 27"Drive Type - Hose Reels: Spring Return
Country of Origin (subject to change): China

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 100 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (F)NPT x 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, 27 In., Overall Width 12 In., Overall Length 26-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews