Hose Reel, 1/2", 35 ft, 300 psi, Steel

SPEEDAIRE| Zoro #: G1802412| Mfr #: 6NU40

$257.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802412 Mfr #: 6NU40
Seal Type: NitrileBearings: Permanently Lubricated
Max. Pressure: 300 psiDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Included: yes
Seal Type: NitrileSwivel Material: Copper
Mounting: Floor, Wall, Bench and TruckHose Length: 35 ft.
Includes: rubber HoseHose Material: Rubber
Hose Ends: 3/8" (F)NPTOverall Width: 5-1/2"
Finish - Hose Reels: Powder CoatedOverall Length: 16-1/2"
Media - Hose Reels: Air, WaterOverall Height: 17-1/4"
Enclosed Reel: NoReel Inlet: 3/8" (F)NPT
Duty Rating: Light DutyHousing Material: Steel
Hose Inside Dia.: 1/2"Max. Temp.: 150 Degrees F
Country of Origin (subject to change): China

Product Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 1/2 In., Hose Length 35 ft., Hose Ends 3/8 In. (F)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Nitrile Seal Type, Copper Swivel Material, Housing Material Steel, Floor, Wall, Bench and Truck Mounting, Includes Rubber Hose, 17-1/4 In., Overall Width 5-1/2 In., Overall Length 16-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.