SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 50 ft. Spring Return Hose Reel with Hose 300 psi

SPEEDAIRE| Zoro #: G0879331| Mfr #: 6WA72

$215.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Swivel Material: CopperMedia - Hose Reels: Air, WaterHose Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879331 Mfr #: 6WA72
Swivel Material: CopperMedia - Hose Reels: Air, Water
Hose Material: RubberMax. Pressure: 300 psi
Hose Ends: 3/8" (F)NPTOverall Width: 9-1/4"
Hose Length: 50 ft.Max. Temp.: 210 Degrees F
Includes: rubber HoseDuty Rating: Heavy Duty
Finish - Hose Reels: Powder CoatedSeal Type: Viton(R)
Overall Height: 22-1/4"Drive Type - Hose Reels: Spring Return
Hose Included: yesMounting: Floor, Wall, Bench and Truck
Enclosed Reel: NoHose Outlet: 1/2" (M)NPT
Reel Inlet: 3/8" (F)NPTItem: Spring Return Hose Reel
Bearings: Permanently LubricatedHousing Material: Steel
Hose Inside Dia.: 1/2"Overall Length: 20-1/2"
Country of Origin (subject to change): China

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (F)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, 22-1/4 In., Overall Width 9-1/4 In., Overall Length 20-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews