JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hose Reel, 1/4", 35 ft, Spring

SPEEDAIRE| Zoro #: G1918734| Mfr #: 6WA68

$131.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918734 Mfr #: 6WA68
Finish - Hose Reels: Powder CoatedMounting: Floor, Wall, Bench and Truck
Duty Rating: Heavy DutyDrive Type - Hose Reels: Spring Return
Hose Material: RubberEnclosed Reel: No
Media - Hose Reels: Air, WaterHousing Material: Steel
Max. Temp.: 210 Degrees FMax. Pressure: 300 psi
Hose Included: yesReel Inlet: 3/8" (F)NPT
Includes: rubber HoseSeal Type: Viton(R)
Swivel Material: CopperBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Inside Dia.: 1/4"
Hose Length: 35 ft.Hose Ends: 3/8" (M)NPT
Overall Width: 6-1/8"Overall Length: 15-5/16"
Overall Height: 17"Country of Origin (subject to change): China

Product Description

This spring return hose reel from Speedaire can reduce accidental damage to your air hose or water hose and help you maintain a safe, efficient workspace. This powder coated hose reel comes with a 35 ft. long hose. It is rated to a max of 300 psi and 210 Degrees F. The included heavy duty hose is made of Rubber. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. A floor, wall, bench and truck mounting ensures simple application.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.