BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 50 ft. Spring Return Hose Reel with Hose 300 psi

SPEEDAIRE| Zoro #: G1547716| Mfr #: 6WA69

$182.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 8-7/16"Hose Outlet: 1/4" (M)NPTOverall Length: 20-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547716 Mfr #: 6WA69
Overall Width: 8-7/16"Hose Outlet: 1/4" (M)NPT
Overall Length: 20-5/8"Hose Length: 50 ft.
Drive Type - Hose Reels: Spring ReturnItem: Spring Return Hose Reel
Swivel Material: CopperHose Inside Dia.: 1/4"
Seal Type: Viton(R)Finish - Hose Reels: Powder Coated
Duty Rating: Heavy DutyHose Ends: 3/8" (F)NPT
Reel Inlet: 3/8" (F)NPTHose Material: Rubber
Mounting: Floor, Wall, Bench and TruckIncludes: rubber Hose
Max. Pressure: 300 psiHousing Material: Steel
Max. Temp.: 210 Degrees FEnclosed Reel: No
Bearings: Permanently LubricatedMedia - Hose Reels: Air, Water
Hose Included: yesOverall Height: 22-1/2"
Country of Origin (subject to change): China

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, 22-1/2 In., Overall Width 8-7/16 In., Overall Length 20-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews