KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/4" MNPT, HD, 50ft

SPEEDAIRE| Zoro #: G0759421| Mfr #: 2CUC3

$636.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759421 Mfr #: 2CUC3
Overall Width: 12"Duty Rating: Heavy Duty
Hose Inside Dia.: 1"Mounting: Floor
Media - Hose Reels: Air, WaterReel Inlet: 1" (F)NPT
Swivel Material: CopperItem: Spring Return Hose Reel
Hose Material: RubberHose Length: 50 ft.
Seal Type: NitrileIncludes: rubber Hose
Overall Length: 26-3/16"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 3/4" (M)NPT x 1" (F)NPT
Max. Temp.: 210 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/4" (M)NPT
Latch: LockingOverall Height: 27"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): China

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT x 1 In. (F)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 210 Degrees F, Locking Latch, 27 In., Overall Width 12 In., Overall Length 26-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews