Hose Reel, 3/8", 25 ft, 1/4", LD

SPEEDAIRE| Zoro #: G2083837| Mfr #: 6NU29

$162.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083837 Mfr #: 6NU29
Hose Reel Product Group: Spring Return Hose ReelSeal Type: Nitrile
Bearings: Permanently LubricatedMax. Pressure: 300 psi
Drive Type - Hose Reels: Spring ReturnItem: Spring Return Hose Reel
Hose Included: YesSeal Type: Nitrile
Swivel Material: CopperMounting: Floor, Wall, Bench and Truck
Hose Length: 25 ft.Includes: Rubber Hose
Hose Material: RubberHose Ends: 3/8" (F)NPT
Overall Width: 4-7/8"Finish - Hose Reels: Powder Coated
Overall Length: 12-3/4"Media - Hose Reels: Air, Water
Overall Height: 12-1/2"Enclosed Reel: No
Reel Inlet: 3/8" (F)NPTDuty Rating: Light Duty
Housing Material: SteelHose Inside Dia.: 3/8"
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): China

Product Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/8 In., Hose Length 25 ft., Hose Ends 3/8 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Nitrile Seal Type, Copper Swivel Material, Housing Material Steel, Floor, Wall, Bench and Truck Mounting, Includes Rubber Hose, 12-1/2 In., Overall Width 4-7/8 In., Overall Length 12-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.