KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/8", 50 ft, 300 psi, 3/8"

SPEEDAIRE| Zoro #: G0666531| Mfr #: 6WA71

$250.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/4"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666531 Mfr #: 6WA71
Overall Width: 9-1/4"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: CopperBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Material: Rubber
Hose Length: 50 ft.Seal Type: Viton(R)
Includes: rubber HoseOverall Length: 20-1/2"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 300 psiHose Included: yes
Hose Ends: 1/2" (F)NPT x 1/4" (M)NPTMax. Temp.: 210 Degrees F
Finish - Hose Reels: Powder CoatedHose Outlet: 1/4" (M)NPT
Overall Height: 22-1/4"Drive Type - Hose Reels: Spring Return
Country of Origin (subject to change): China

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (F)NPT x 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, 22-1/4 In., Overall Width 9-1/4 In., Overall Length 20-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews