Hose Reel, 3/8" ID, 50 ft, HD, Spring

SPEEDAIRE| Zoro #: G1494613| Mfr #: 2CUC7

$232.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494613 Mfr #: 2CUC7
Includes: rubber HoseFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedMedia - Hose Reels: Air, Water
Drive Type - Hose Reels: Spring ReturnItem: Spring Return Hose Reel
Hose Included: yesLatch: Locking
Swivel Material: AluminumSeal Type: Nitrile
Housing Material: PolypropyleneMounting: Wall
Overall Width: 8-11/16"Enclosed Reel: Yes
Overall Length: 17-11/16"Reel Inlet: 3/8" (F)NPT
Overall Height: 17-1/2"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Hose Length: 50 ft.
Max. Pressure: 300 psiMax. Temp.: 140 Degrees F
Hose Material: PVCHose Ends: 3/8" (M)NPT
Country of Origin (subject to change): China

Product Description

If you need a retractable hose reel, this spring return hose reel from Speedaire will spring into action! If you are outfitting your workshop, reach for this hose reel to help you out. It has a 50 ft. long hose, can handle a maximum of 300 psi and 140 Degrees F, and it comes in a powder coated finish. A wall mounting ensures simple application. The included heavy duty hose is made of PVC. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. Its applications include: For Use with Air and Water.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.