KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/8" ID, 50 ft, Spring, HD

SPEEDAIRE| Zoro #: G1500283| Mfr #: 2CUA7

$153.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500283 Mfr #: 2CUA7
Overall Width: 7"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 3/8" (M)NPT
Swivel Material: CopperItem: Spring Return Hose Reel
Hose Material: RubberHose Length: 50 ft.
Seal Type: NitrileIncludes: rubber Hose
Overall Length: 17-3/4"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 1/4" (M)NPT x 3/8" (M)NPT
Max. Temp.: 210 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: LockingOverall Height: 17"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): China

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 3/8 In. (M)NPT, Enclosed Reel No, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 1/4 In. (M)NPT x 3/8 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 210 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Copper Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, Includes Rubber Hose, 17 In., Overall Width 7 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews