Hose Reel, 75 ft, 300 psi, 3/4" ID

SPEEDAIRE| Zoro #: G0822351| Mfr #: 2CUC1

$589.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air, Water
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822351 Mfr #: 2CUC1
Hose Included: yesMedia - Hose Reels: Air, Water
Bearings: Permanently LubricatedIncludes: rubber Hose
Max. Pressure: 300 psiHose Ends: 3/4" (F)NPT
Hose Outlet: 3/4" (M)NPTMounting: Floor
Max. Temp.: 210 Degrees FSwivel Material: Copper
Latch: LockingHose Material: Rubber
Housing Material: SteelOverall Length: 26-3/16"
Duty Rating: Heavy DutyHose Length: 75 ft.
Enclosed Reel: NoOverall Width: 12"
Seal Type: NitrileReel Inlet: 3/4" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 27"Item: Spring Return Hose Reel
Hose Inside Dia.: 3/4"Country of Origin (subject to change): China

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Hose Ends 3/4 In. (F)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 210 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Copper Swivel Material, Housing Material Steel, Floor Mounting, Includes Rubber Hose, 27 In., Overall Width 12 In., Overall Length 26-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews