KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Air/Water

SPEEDAIRE| Zoro #: G0530765| Mfr #: 6PE27

$130.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 11"
Hose Inside Dia.: 3/8"
Hose Outside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530765 Mfr #: 6PE27
Overall Width: 11"Hose Inside Dia.: 3/8"
Hose Outside Dia.: 3/8"Mounting: Floor, Wall, Bench, Truck
Max. Temp. Rating: 150 Degrees FReel Inlet: 3/8" (F)NPT
Swivel Material: BrassHP: None
Item: Hand Crank Hose ReelDrive Type: Hand
Hose Length: 100 ft.Seal Type: Nitrile
Includes: Brass Swivel for outlet fitting,hand shankOverall Length: 21-1/8"
Housing Material: SteelFinish: Powder Coated
Hose Included: noMax. Pressure Rating: 300 psi
Bearings: Permanently LubricatedHose Outlet: 3/8" (F)NPT
Overall Height: 11-1/2"Duty Rating: Light Duty
Country of Origin (subject to change): China

Description

Hose Reel, Light Duty, Air/Water, Hand Crank Drive Type, 3/8 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Hose Outlet 3/8 In. (F)NPT, Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Powder Coated Finish, Floor, Wall, Bench and Truck Mounting, Buna Seal Type, Hose Not Included, Width 11 In., Height 11-1/2 In., Length 21-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews