KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 1/4"MNPT

SPEEDAIRE| Zoro #: G0660195| Mfr #: 2VDF1

$228.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"
Duty Rating: Medium Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660195 Mfr #: 2VDF1
Overall Width: 10-1/2"Duty Rating: Medium Duty
Hose Inside Dia.: 3/8"Mounting: Wall, Ceiling
Media - Hose Reels: AirReel Inlet: 1/4" (M)NPT
Swivel Material: Anodized AluminumItem: Spring Return Hose Reel
Hose Material: Hybrid Polymer with polyester braidHose Length: 50 ft.
Seal Type: NitrileIncludes: Hose
Overall Length: 19-1/4"Housing Material: Polypropylene
Enclosed Reel: YesMax. Pressure: 300 psi
Hose Included: yesHose Ends: 1/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Polypropylene
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: Spring LoadedOverall Height: 17-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Included Yes, Medium Duty, Finish - Hose Reels Polypropylene, Drive Type - Hose Reels Spring Return, Reel Inlet 1/4 In. (M)NPT, Enclosed Reel Yes, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Spring Loaded Latch, 17-1/4 In., Overall Width 10-1/2 In., Overall Length 19-1/4 In.

Reviews