SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 100 ft. Spring Return Hose Reel with Hose 300 psi

SPEEDAIRE| Zoro #: G0323346| Mfr #: 2VDF3

$390.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Swivel Material: Anodized AluminumMedia - Hose Reels: AirHose Material: Hybrid Polymer with polyester braid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323346 Mfr #: 2VDF3
Swivel Material: Anodized AluminumMedia - Hose Reels: Air
Hose Material: Hybrid Polymer with polyester braidMax. Pressure: 300 psi
Hose Ends: 1/4" (M)NPT x 1/4" (F)NPTOverall Width: 10-1/2"
Hose Length: 100 ft.Max. Temp.: 150 Degrees F
Includes: HoseDuty Rating: Medium Duty
Finish - Hose Reels: PolypropyleneSeal Type: Nitrile
Overall Height: 17-1/4"Drive Type - Hose Reels: Spring Return
Hose Included: yesMounting: Wall, Ceiling
Enclosed Reel: YesHose Outlet: 1/4" (M)NPT
Reel Inlet: 3/4" x 11-1/2" (M)GHTLatch: Spring Loaded
Item: Spring Return Hose ReelBearings: Permanently Lubricated
Housing Material: PolypropyleneHose Inside Dia.: 3/8"
Overall Length: 19-1/4"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Hose Included Yes, Medium Duty, Finish - Hose Reels Polypropylene, Drive Type - Hose Reels Spring Return, Reel Inlet 3/4 In. x 11-1/2 In. (M)GHT, Enclosed Reel Yes, Hose Ends 1/4 In. (M)NPT x 1/4 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Spring Loaded Latch, 17-1/4 In., Overall Width 10-1/2 In., Overall Length 19-1/4 In.

Reviews