KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Welding, Spring, 1/4 Inlet

SPEEDAIRE| Zoro #: G2098311| Mfr #: 2CUD2

$316.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 8-7/16"
Overall Length: 20-5/8"
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098311 Mfr #: 2CUD2
Overall Width: 8-7/16"Overall Length: 20-5/8"
Max. Pressure: 300 psiMounting: Floor, Wall, Ceiling, Bench or Truck
(F)NPT Reel Inlet (In.): 1/4Welding Hose Grade: R
Hose Included: yesHose Length: 50 ft.
Max. Temp.: 210 Degrees FBearings: Permanently Lubricated
Hose Outlet: 9/16" UNFHose Inside Dia.: 1/4"
Item: Gas Welding Hose ReelFor Use With: Gases Such As Oxygen, Acetylene, Mapp, Propane, Natural And Other Fuel Gases
Latch: LockingDrive Type: Spring Return
Overall Height: 22-1/2"Seal Type: Nitrile
Thread: 9/16" - 18" NPTFCountry of Origin (subject to change): China

Description

Gas Welding Hose Reel, Hose Included No, Spring Return Drive Type, Hose Inside Dia. 1/4 In., Hose Length 50 ft., (F)NPT Reel Inlet (In.) 1/4, Hose Outlet 9/16 In. UNF, Welding Hose Grade R, Max. Pressure 300 psi, Thread 9/16 In. - 18 In. NPTF, Max. Temp. 210 Degrees F, Permanently Lubricated Bearings, Locking Latch, Floor, Wall, Ceiling, Bench or Truck Mounting, Nitrile Seal Type, Overall Length 20-5/8 In., Overall Width 8-7/16 In., Overall Height 22-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews