Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
100mm Bore ISO Double Acting Air Cylinder 160mm Stroke
  • Zoro #: G0179182
  • Mfr #: 5VMC9
$380.05
  • End Cap Material: Anodized Aluminum
  • Temp. Range: -4 Degrees to 176 Degrees F
  • Cylinder Type: ISO
See full product details
This item ships free.

Speedaire #5VMC9 Specifications

  • Zoro #: G0179182
  • Mfr #: 5VMC9
End Cap Material: Anodized Aluminum Temp. Range: -4 Degrees to 176 Degrees F
Cylinder Type: ISO Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
Magnetic Piston: No Dimension A: 51mm
Piston Material: POM Overall Length: 389mm
Air Cylinder Bore Dia.: 100mm Rod Thread Size: M20 x 1.5"
Stroke: 160mm Single Acting/Double Acting: Double Acting
Air Cylinder Type: ISO Bore Dia.: 100mm
Air Cylinder Mount: ISO MX0 Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 116mm Dimension D: 25mm
Rod Dia.: 25mm Body Material: Aluminum
Tube Material: Anodized Aluminum Port Size: 1/2" BSPP
Rod Thread Length: 40mm Dimension G: 44.5mm
Max. Pressure: 145 psi Cushion Type: Head and Cap
Item: Air Cylinder Mount: ISO MX0
Cylinder Action: Double Acting Features: Magnetic Piston
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 100mm, 160mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 1/2 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 389mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Anodized Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Speedaire #5VMC9