Speedaire
Air Cylinder, 100 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # 5VMD1
Zoro # G0179207
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 25 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 6 in Stroke, Round Body Double Acting NCDMC088-0600
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting 5YCU7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 6X392
- SPEEDAIRE Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting 5VNR3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 18 in Stroke, Rodless Double Acting 3FE37
- SPEEDAIRE Air Cylinder, 4 in Bore, 15 in Stroke, Round Body Double Acting 5VNV5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 19 in Stroke, Round Body Double Acting 5VMP3
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting NCDME044-0300
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5VKU6
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke HF3005
- KOGANEI 40Mm 1Mpa 200Mm Double Acting Pneumatic Cylinder DDA40X200
- Speedaire Pneumatic System Components