ISO Air Cylin, 100mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0179164| Mfr #: 5VMC7

$285.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0179164 Mfr #: 5VMC7
Features: Magnetic PistonRod Thread Size: M20 x 1.5"
Dimension G: 44.5mmPiston Material: POM
Port Size: 1/2" BSPPItem: Air Cylinder
Cushion Type: Head and CapRod Dia.: 25mm
End Cap Material: Anodized AluminumTemp. Range: -4 Degrees to 176 Degrees F
Dimension E: 116mmDimension A: 51mm
Body Material: AluminumCylinder Type: ISO
Bore Dia.: 100mmMount: ISO MX0
Single Acting/Double Acting: Double ActingPiston Rod Material: Case Hardened, Chrome Plated Steel
Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.Rod Thread Length: 40mm
Dimension D: 25mmMax. Pressure: 145 psi
Tube Material: Anodized AluminumOverall Length: 279mm
Magnetic Piston: YesStroke: 50mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO, Bore Dia. 100mm, 50mm Stroke, ISO MX0 Mount, 1/2 In. BSPP Port Size, 145 psi Max. Pressure, Cushion Type Head and Cap, -4 Degrees to 176 Degrees F Temp. Range, 279mm Overall Length, POM Piston Material, Anodized Aluminum Body Material, Anodized Aluminum End Cap Material, Chrome Plated Case Hardened Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.