Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
40mm Bore ISO Double Acting Air Cylinder 25mm Stroke
  • Zoro #: G0178875
  • Mfr #: 5VLY8
$145.06
  • Rod Thread Size: M12 x 1.25"
  • End Cap Material: Anodized Aluminum
  • Dimension E: 57.4mm
See full product details
This item ships free.

Speedaire #5VLY8 Specifications

  • Zoro #: G0178875
  • Mfr #: 5VLY8
Rod Thread Size: M12 x 1.25" End Cap Material: Anodized Aluminum
Dimension E: 57.4mm Port Size: 1/4" BSPP
Mount: ISO MX0 Cylinder Type: ISO
Air Cylinder Mount: ISO MX0 Cylinder Action: Double Acting
Features: Magnetic Piston Cushion Type: Head and Cap
Body Material: Aluminum Piston Material: POM
Single Acting/Double Acting: Double Acting Max. Pressure: 145 psi
Air Cylinder Type: ISO Bore Dia.: 40mm
Magnetic Piston: Yes Rod Dia.: 16mm
Air Cylinder Bore Dia.: 40mm Stroke: 25mm
Tube Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Item: Air Cylinder Rod Thread Length: 24mm
Temp. Range: -4 Degrees to 176 Degrees F Dimension A: 30mm
Dimension D: 16mm Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
Dimension G: 33mm Overall Length: 184mm
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 40mm, 25mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 1/4 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 184mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 16mm Rod Dia., M12 x 1.25 In. Rod Thread Size, 24mm Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Speedaire #5VLY8