Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40mm Bore ISO Double Acting Air Cylinder 50mm Stroke

  • Zoro #: G0178884
  • Mfr #: 5VLY9
$155.13
  • Air Cylinder Mount: ISO MX0
  • Max. Pressure: 145 psi
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VLY9 Specifications

  • Zoro #: G0178884
  • Mfr #: 5VLY9
Air Cylinder Mount: ISO MX0 Max. Pressure: 145 psi
Single Acting/Double Acting: Double Acting End Cap Material: Anodized Aluminum
Cushion Type: Head and Cap Temp. Range: -4 Degrees to 176 Degrees F
Dimension A: 30 mm Rod Thread Length: 24 mm
Stroke: 50 mm Piston Material: POM
Bore Dia.: 40 mm Overall Length: 209 mm
Rod Dia.: 16 mm Cylinder Type: ISO
Port Size: 1/4 in BSPP Dimension E: 57.4mm
Mount: ISO MX0 Air Cylinder Bore Dia.: 40 mm
Rod Thread Size: M12 x 1.25 in Piston Rod Material: Case Hardened, Chrome Plated Steel
Air Cylinder Type: ISO Standards: AFNOR Installation and dimensional Standards., ISO 6431, ISO/DIS 15552, VDMA 24562
Features: Magnetic Piston Dimension D: 16mm
Cylinder Action: Double Acting Body Material: Aluminum
Tube Material: Anodized Aluminum Item: Air Cylinder
Dimension G: 33 mm Magnetic Piston: Yes
Dimension Cb: Dimension OO:
Tie Rod Material: Dimension E1:
Dimension Hd: Dimension M:
Max. Load: Green Environmental Attribute:
Dimension Ag: Dimension Kk:
Dimension B: Dimension Gs:
Dimension Db: Dimension EB:
Dimension I: Dimension L:
Dimension N1: Dimension F:
Spring Extension Force: Spring Retraction Force:
Dimension C: Dimension Cd:
Dimension Dn: Nose Mount Thread:
Dimension Af: Dimension JJ:
Dimension Ae: Dimension N:
Dimension J: Finish:
Dimension Bb: Dimension Nt:
Dimension Cc: Pivot Hole Dia.:
Dimension H: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 40 mm, 50 mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 1/4 in BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 209 mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 16 mm Rod Dia., M12 x 1.25 in Rod Thread Size, 24 mm Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Speedaire #5VLY9