Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
63mm Bore ISO Double Acting Air Cylinder 200mm Stroke
  • Zoro #: G0179094
  • Mfr #: 5VMC0
$212.32
  • Tube Material: Anodized Aluminum
  • Temp. Range: -4 Degrees to 176 Degrees F
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VMC0 Specifications

  • Zoro #: G0179094
  • Mfr #: 5VMC0
Tube Material: Anodized Aluminum Temp. Range: -4 Degrees to 176 Degrees F
Item: Air Cylinder Piston Rod Material: Case Hardened, Chrome Plated Steel
End Cap Material: Anodized Aluminum Rod Dia.: 20mm
Cylinder Type: ISO Air Cylinder Mount: ISO MX0
Magnetic Piston: Yes Dimension D: 20mm
Single Acting/Double Acting: Double Acting Air Cylinder Type: ISO
Overall Length: 390mm Stroke: 200mm
Body Material: Aluminum Mount: ISO MX0
Air Cylinder Bore Dia.: 63mm Cushion Type: Head and Cap
Dimension A: 37mm Port Size: 3/8" BSPP
Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards. Bore Dia.: 63mm
Max. Pressure: 145 psi Rod Thread Length: 32mm
Dimension E: 82.4mm Cylinder Action: Double Acting
Rod Thread Size: M16 x 1.5" Dimension G: 39.5mm
Features: Magnetic Piston Piston Material: POM
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 63mm, 200mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 3/8 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 390mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 20mm Rod Dia., M16 x 1.5 In. Rod Thread Size, 32mm Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Speedaire #5VMC0