Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
80mm Bore ISO Double Acting Air Cylinder 100mm Stroke
  • Zoro #: G0179121
  • Mfr #: 5VMC3
$243.35
  • Temp. Range: -4 Degrees to 176 Degrees F
  • Piston Material: POM
  • Rod Dia.: 25mm
See full product details
This item ships free.

Speedaire #5VMC3 Specifications

  • Zoro #: G0179121
  • Mfr #: 5VMC3
Temp. Range: -4 Degrees to 176 Degrees F Piston Material: POM
Rod Dia.: 25mm End Cap Material: Anodized Aluminum
Tube Material: Anodized Aluminum Dimension E: 99.4mm
Features: Magnetic Piston Max. Pressure: 145 psi
Body Material: Aluminum Cylinder Type: ISO
Air Cylinder Bore Dia.: 80mm Overall Length: 314mm
Bore Dia.: 80mm Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Cushion Type: Head and Cap
Air Cylinder Type: ISO Mount: ISO MX0
Dimension A: 46mm Stroke: 100mm
Port Size: 3/8" BSPP Cylinder Action: Double Acting
Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards. Rod Thread Size: M20 x 1.5"
Item: Air Cylinder Dimension G: 39.5mm
Dimension D: 25mm Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Length: 40mm Air Cylinder Mount: ISO MX0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 80mm, 100mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 3/8 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 314mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Speedaire #5VMC3