80mm Bore ISO Double Acting Air Cylinder 160mm Stroke

SPEEDAIRE| Zoro #: G0179137| Mfr #: 5VMC4

$255.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 145 psiRod Thread Length: 40mmDimension A: 46mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179137 Mfr #: 5VMC4
Max. Pressure: 145 psiRod Thread Length: 40mm
Dimension A: 46mmCylinder Type: ISO
Single Acting/Double Acting: Double ActingPiston Rod Material: Case Hardened, Chrome Plated Steel
Magnetic Piston: YesBore Dia.: 80mm
Temp. Range: -4 Degrees to 176 Degrees FFeatures: Magnetic Piston
Piston Material: POMStandards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
Dimension G: 39.5mmBody Material: Aluminum
Rod Thread Size: M20 x 1.5"Tube Material: Anodized Aluminum
End Cap Material: Anodized AluminumPort Size: 3/8" BSPP
Cushion Type: Head and CapRod Dia.: 25mm
Mount: ISO MX0Dimension D: 25mm
Item: Air CylinderDimension E: 99.4mm
Overall Length: 374mmStroke: 160mm
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 80mm, 160mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 3/8 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 374mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews