SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

80mm Bore ISO Double Acting Air Cylinder 250mm Stroke

SPEEDAIRE| Zoro #: G0179155| Mfr #: 5VMC6

$250.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 25mmEnd Cap Material: Anodized AluminumSingle Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179155 Mfr #: 5VMC6
Rod Dia.: 25mmEnd Cap Material: Anodized Aluminum
Single Acting/Double Acting: Double ActingDimension A: 46mm
Max. Pressure: 145 psiMagnetic Piston: Yes
Bore Dia.: 80mmTube Material: Anodized Aluminum
Cylinder Type: ISORod Thread Size: M20 x 1.5"
Dimension E: 99.4mmFeatures: Magnetic Piston
Cushion Type: Head and CapPiston Material: POM
Piston Rod Material: Case Hardened, Chrome Plated SteelPort Size: 3/8" BSPP
Standards: ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.Dimension D: 25mm
Item: Air CylinderOverall Length: 464mm
Rod Thread Length: 40mmDimension G: 39.5mm
Stroke: 250mmBody Material: Aluminum
Mount: ISO MX0Temp. Range: -4 Degrees to 176 Degrees F
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 80mm, 250mm Stroke, ISO, ISO MX0 Air Cylinder Mount, Aluminum Body Material, 3/8 In. BSPP Port Size, -4 Degrees to 176 Degrees F Temp. Range, 464mm Overall Length, POM Piston Material, 145 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 25mm Rod Dia., M20 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews