Jam Nut

SPEEDAIRE| Zoro #: G2181182| Mfr #: 5THP7

$0.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181182 Mfr #: 5THP7
Includes: Jam NutMaterial: Plated Steel
Item: Jam NutMount Type: Jam Nut
Fits: 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5TGR8 to 5TGV1, 5TGW1 to 5TGW6, 5THE7 to 5THH0, 5THL7 to 5THN8, 5TFV4 to 5TFX7, 5TGH8 to 5TGL1, 5TGW7 to 5TGZ0Dimension C (In.): 0.26
Dimension B (In.): 0.79Dimension A (In.): 0.69
Bore Dia. (In.): Rod 1-1/4, 1-1/2; Nose 7/16, 9/16Thread Size (In.): 7/16-20 UNF
Country of Origin (subject to change): United States

Product Description

Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.