Manifold, ISO Valve 15407-1, 1/8NPT

SPEEDAIRE| Zoro #: G2305852| Mfr #: 3FZY8

$68.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Port (In.): 1/8
For Use With: 15401-1 Valves, ISO Size 02
Width (In.): 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305852 Mfr #: 3FZY8
NPT Port (In.): 1/8For Use With: 15401-1 Valves, ISO Size 02
Width (In.): 1.5Height (In.): 1.52
Series: ISO Valve 15407-1Includes: Gaskets and Manifold Hardware
Length (In.): 3.15Number of Stations: 0
Country of Origin (subject to change): France

Description

Manifold, ISO Valve 15407-1 Series, NPT Port 1/8 In, Length 3.15 In, Width 1.5 In, Height 1.52 In, For Use With 5599-2 Valves, ISO 02, Includes Gaskets and Manifold Hardware

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews