Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanical Drain Valve, 232 psi, 3/8in dia

  • Zoro #: G0165177
  • Mfr #: 38XR67
$513.60
  • Overall Depth: 7 2/5 in
  • Item: Mechanical Float Drain Valve
  • Pipe Size: 1/2 in NPT
See full product details
This item ships free.

Speedaire #38XR67 Specifications

  • Zoro #: G0165177
  • Mfr #: 38XR67
Overall Depth: 7 2/5 in Item: Mechanical Float Drain Valve
Pipe Size: 1/2 in NPT Operating Temp. Range: 32 Degrees to 125 Degrees F
Body Material: Aluminum Overall Height: 6 3/5 in
Max. Pressure: 232 psi Min. Pressure: 145 psi
Bowl Capacity: 10.14 fl oz Drain Outlet Dia.: 3/8 in
Includes: Manual Test Feature Overall Width: 3 3/5 in
Drain Rate @ 100 PSI: 0.07 gpm Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Mechanical Float Drain Valve, Max. Pressure 232 psi, Min. Pressure 145 psi, Drain Rate @ 100 PSI 0.07 gpm, Bowl Capacity 10.14 fl oz, Pipe Size 1/2 in NPT, Drain Outlet Dia. 3/8 in, Operating Temp. Range 32 Degrees to 125 Degrees F, Body Material Aluminum, Overall Height 6 3/5 in, Overall Width 3 3/5 in, Overall Depth 7 2/5 in, Includes Manual Test Feature

Reviews of Speedaire #38XR67