Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanical Drain Valve, 44 psi, 1/2in dia

  • Zoro #: G0165195
  • Mfr #: 38XR63
$735.67
  • Overall Depth: 3 3/10 in
  • Operating Temp. Range: 32 Degrees to 125 Degrees F
  • Drain Rate @ 100 PSI: 0.13 gpm
See full product details
This item ships free.

Speedaire #38XR63 Specifications

  • Zoro #: G0165195
  • Mfr #: 38XR63
Overall Depth: 3 3/10 in Operating Temp. Range: 32 Degrees to 125 Degrees F
Drain Rate @ 100 PSI: 0.13 gpm Overall Width: 5 1/2 in
Bowl Capacity: 27.05 fl oz Max. Pressure: 44 psi
Min. Pressure: 12 psi Item: Mechanical Float Drain Valve
Body Material: Aluminum Overall Height: 5 1/10 in
Includes: Manual Test Feature Drain Outlet Dia.: 1/2 in
Pipe Size: 3/4 in NPT Operating Temp. Min./Max.:
Condensate Inlet: Phase:
Amps AC: Ball Valve Type:
Cold Water Inlet: Overall Dia.:
Depth: Purge Time:
Drain Rate: Preset Temp.:
Pilot Pressure: Diameter:
Vent Outlet: Cycle Time:
Voltage: Operation Type:
Sensing Bulb Material: Capacity:
Adjustable Drain Cycle: Condensate Outlet:
Fittings Material: Number of Inlets:
Inlet/Outlet: Enclosure:
Height: Refrigeration Dryer Performance:
Power Supply: Width:
Drain Size: Hz:
Temp. Range: Mounting:
Compressor Performance: Filter Performance:
Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Mechanical Float Drain Valve, Max. Pressure 44 psi, Min. Pressure 12 psi, Drain Rate @ 100 PSI 0.13 gpm, Bowl Capacity 27.05 fl oz, Pipe Size 3/4 in NPT, Drain Outlet Dia. 1/2 in, Operating Temp. Range 32 Degrees to 125 Degrees F, Body Material Aluminum, Overall Height 5 1/10 in, Overall Width 5 1/2 in, Overall Depth 3 3/10 in, Includes Manual Test Feature

Reviews of Speedaire #38XR63